Left-Hand Trip Lever in Polished Chrome
Left-Hand Trip Lever in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Kohler GENUINE Part
- Left trip lever service kit for various Kohler toilets
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
Specifications
- Brand Model Compatibility:
- Gabrielle™ Comfort Height® K-3615 Toilet
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Trip Lever
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No