This product requires certification to purchase.

Left-Hand Trip Lever

You last purchased this on
 
KOHLER

Left-Hand Trip Lever

  • Fast #
  • Part #K3043114-CP
  • Item #9977287
  • Manufacturer Part #3043114-CP
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Left-Hand Trip Lever

  • Fast #
  • Part #K3043114-CP
  • Item #9977287
  • Manufacturer Part #3043114-CP
4.6 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Handle Type:
Trip Lever
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No