This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Left-Hand Trip Lever in Vibrant Brushed Nickel

  • Fast #
  • Part #K9237-BN
  • Item #4596320
  • Manufacturer Part #9237-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Left-Hand Trip Lever in Vibrant Brushed Nickel

  • Fast #
  • Part #K9237-BN
  • Item #4596320
  • Manufacturer Part #9237-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Left-hand nested trip lever
  • For use with the Kohler® K-3987 and Kohler® K-3988 Wellworth® and Kohler® K-3989 Highline® dual-flush toilets
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
K-3987-RA and K-3988-RA Wellworth, K-3989-RA Highline and K-75790-RA Persuade Curv Dual-flush Toilet
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Handle Type:
Trip Lever
Length:
3-1/4 in
Material:
Metal
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
15/16 in