This product requires certification to purchase.

57 in. Clear Bypass Shower Door in Anodized Brushed Bronze

You last purchased this on
 
KOHLER

Levity® 57 in. Clear Bypass Shower Door in Anodized Brushed Bronze

  • Fast #
  • Part #K706001-L-ABV
  • Item #4505121
  • Manufacturer Part #706001-L-ABV
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Levity® 57 in. Clear Bypass Shower Door in Anodized Brushed Bronze

  • Fast #
  • Part #K706001-L-ABV
  • Item #4505121
  • Manufacturer Part #706001-L-ABV
3.5 out of 5 Customer Rating

X Points
Color Finish Name: Anodized Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Frameless 1/4" thick crystal clear tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Vertical blade handles accentuate the contemporary style
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Levity®
Color Finish Name:
Anodized Brushed Bronze
Frame Type:
Frameless
Glass Thickness:
1/4 in
Glass Type:
Crystal Clear, Tempered
Height:
59-3/4 in
IAPMO Listed:
No
Material:
Aluminum, Tempered Glass
Product Type:
Shower Door
Width:
57 in