59-5/8 x 82-5/16 in. Sliding Crystal Clear Glass Shower Door with Blade Handle in Anodized Dark Bronze
Levity® 59-5/8 x 82-5/16 in. Sliding Crystal Clear Glass Shower Door with Blade Handle in Anodized Dark Bronze
Product Details
Product Details
- Frameless 5/16" thick crystal clear tempered glass
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Cushioned center guide provides quiet sliding action
- Vertical blade handles accentuate the contemporary style
- Clean Coat® glass treatment repels water for improved ease of cleaning
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Anodized Dark Bronze
- Depth:
- 3-1/8 in
- GSA Approved:
- No
- Glass Thickness:
- 5/16 in
- Handle Type:
- Blade
- Height:
- 82-5/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Width:
- 59-5/8 in