61-9/16 x 59-5/8 in. Frameless Sliding Shower Door in Anodized Brushed Nickel
Levity® 61-9/16 x 59-5/8 in. Frameless Sliding Shower Door in Anodized Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 7-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Frameless 5/16" thick crystal clear tempered glass
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Cushioned center guide provides quiet sliding action
- Vertical blade handles accentuate the contemporary style
- Clean Coat® glass treatment repels water for improved ease of cleaning
- Smooth, easy-to-clean wall jambs.
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6-15/16 in
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 5/16 in
- Glass Type:
- Crystal Clear, Tempered
- Handle Type:
- Blade
- Height:
- 62 in
- IAPMO Listed:
- No
- Length:
- 3 in
- NSF Certified:
- No
- Product Type:
- Shower Door
- Shower Door Height Range:
- 61-65 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Width:
- 59-5/8 in