This product requires certification to purchase.

74 x 59-5/8 in. Frameless Sliding Shower Door in Matte Black

You last purchased this on
 
KOHLER

Levity® 74 x 59-5/8 in. Frameless Sliding Shower Door in Matte Black

  • Fast #
  • Part #K706015-D3-BL
  • Item #9030945
  • Manufacturer Part #706015-D3-BL
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Levity® 74 x 59-5/8 in. Frameless Sliding Shower Door in Matte Black

  • Fast #
  • Part #K706015-D3-BL
  • Item #9030945
  • Manufacturer Part #706015-D3-BL
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides smooth, quiet sliding action
  • Gently curved towel bars, inside and outside, provide integrated storage on the door
  • CleanCoat™ nanotechnology provides a smooth, nonstick surface to help prevent buildup of water stains, bacteria and mildew on your glass, to make it easy to clean and keep it looking like new
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Levity®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-63/1000 in
Frame Type:
Frameless
Glass Thickness:
1/4 in
Glass Type:
Frosted
Height:
74 in
Installation Type:
Alcove
Product Type:
Shower Door
Shower Door Height Range:
71-75 in
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Width:
59-5/8 in