This product requires certification to purchase.

74 x 59-5/8 in. Frameless Sliding Shower Door in Vibrant® Brushed Moderne Brass

KOHLER

Levity® 74 x 59-5/8 in. Frameless Sliding Shower Door in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K706009-L-2MB
  • Item #9564441
  • Manufacturer Part #706009-L-2MB
4 out of 5 Customer Rating
Brand image
KOHLER

Levity® 74 x 59-5/8 in. Frameless Sliding Shower Door in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K706009-L-2MB
  • Item #9564441
  • Manufacturer Part #706009-L-2MB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides smooth, quiet sliding action
  • Vertical blade handles accentuate the contemporary style
  • CleanCoat glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original CleanCoat. (Based on 2021 internal wear/abrasion testing using a microfiber cloth)
  • Tempered glass ensures enhanced safety and durability
  • Frameless, 1/4" (6 mm) thick crystal clear tempered glass
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
Collection:
Levity®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Frame Type:
Frameless
Glass Thickness:
1/4 in
Glass Type:
Tempered, Clear
Height:
74 in
Installation Type:
3 Wall Alcove
Product Type:
Shower Door
Shower Door Height Range:
71-75 in
Shower Door Type:
Sliding
Shower Door Width Range:
31 in+
UPC:
885612969415
Width:
59-5/8 in