This product requires certification to purchase.

74 x 60-1/4 x 47-5/8 in. Frameless Sliding Shower Door with Crystal Clear Glass in Matte Nickel

You last purchased this on
 
KOHLER

Levity® 74 x 60-1/4 x 47-5/8 in. Frameless Sliding Shower Door with Crystal Clear Glass in Matte Nickel

  • Fast #
  • Part #K706014-L-MX
  • Item #4505365
  • Manufacturer Part #706014-L-MX
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Levity® 74 x 60-1/4 x 47-5/8 in. Frameless Sliding Shower Door with Crystal Clear Glass in Matte Nickel

  • Fast #
  • Part #K706014-L-MX
  • Item #4505365
  • Manufacturer Part #706014-L-MX
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Frameless 1/4" thick crystal clear tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Gently curved towel bars inside and outside provide integrated storage on the door
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Levity®
Color Finish Category:
Nickel Tones
Color Finish Name:
Matte Nickel
Frame Type:
Frameless
Glass Thickness:
1/4 in
Glass Type:
Crystal Clear, Tempered
Height:
74 in
IAPMO Listed:
No
Shower Door Height Range:
71-75 in
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Width:
47-5/8 in