74 x 60-1/4 x 59-5/8 in. Frameless Sliding Shower Door with Frosted Glass and Towel Bar in Bright Silver
Levity® 74 x 60-1/4 x 59-5/8 in. Frameless Sliding Shower Door with Frosted Glass and Towel Bar in Bright Silver
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Frameless 1/4" thick frosted tempered glass
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Cushioned center guide provides quiet sliding action
- Gently curved towel bars inside and outside provide integrated storage on the door
- Clean Coat® glass treatment repels water for improved ease of cleaning
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- CARB OTC LEED Compliant:
- No
- Collection:
- Levity®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Bright Silver
- Frame Type:
- Frameless
- Glass Thickness:
- 1/4 in
- Glass Type:
- Frosted, Tempered
- Height:
- 74 in
- IAPMO Listed:
- No
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Width:
- 59-5/8 in