77-9/16 x 59-5/8 in. Frameless Sliding 17 in. Shower Door in Matte Black
Levity® 77-9/16 x 59-5/8 in. Frameless Sliding 17 in. Shower Door in Matte Black
Package Quantity Info:
EA: 1 IP: 1 PT: 7-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Vertical blade handles accentuate the contemporary style
- CleanCoat® technology creates a protective barrier that repels water, prevents dirt and minerals from collecting, and makes it easier to remove hard water spots
- Door tracking system features a hidden, cushioned, center guide for smooth, quiet sliding action
- Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
- Frameless design emphasizes glass and creates a sleek, minimalist look
- Smooth, easy-to-clean wall jambs
- Tempered glass ensures enhanced safety and durability
- Frameless, 5/16" (8mm) thick crystal clear tempered glass
- Anodized aluminum prevents rust and corrosion
- Fits opening widths 56-5/8" - 59-5/8" (1438 - 1514 mm)
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- Collection:
- Levity®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 313/1000 in
- Frame Type:
- Frameless
- Glass Thickness:
- 5/16 in
- Glass Type:
- Tempered, Clear
- Height:
- 77-9/16 in
- Length:
- 3 in
- Product Type:
- Shower Door
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Width:
- 59-5/8 in