This product requires certification to purchase.

77-9/16 x 59-5/8 in. Frameless Sliding Shower Door in Anodized Brushed Nickel

You last purchased this on
 
KOHLER

Levity® 77-9/16 x 59-5/8 in. Frameless Sliding Shower Door in Anodized Brushed Nickel

  • Fast #
  • Part #K702424-L-BNK
  • Item #9868844
  • Manufacturer Part #702424-L-BNK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Levity® 77-9/16 x 59-5/8 in. Frameless Sliding Shower Door in Anodized Brushed Nickel

  • Fast #
  • Part #K702424-L-BNK
  • Item #9868844
  • Manufacturer Part #702424-L-BNK
5 out of 5 Customer Rating

X Points
Color Finish Name: Anodized Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 7
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Frameless design emphasizes glass and creates a sleek, minimalist look
  • Innovative roller design with stainless steel bearings simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Interior and exterior towel bars provide integrated storage on the doors
  • Cushioned center guide provides smooth, quiet sliding action
  • Clean Coat®+ glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original Clean Coat. (Based on 2021 internal wear/abrasion testing using a microfiber cloth)
  • Smooth, easy-to-clean wall jambs
  • Tempered glass ensures enhanced safety and durability
  • Frameless, 5/16" (8mm) thick crystal clear tempered glass
  • Anodized aluminum prevents rust and corrosion
  • Fits opening widths 56-5/8" - 59-5/8" (1438 - 1514 mm)
  • Requires Certification

Specifications

ANSI:
ANSI Z97.1
Collection:
Levity®
Color Finish Category:
Nickel Tones
Color Finish Name:
Anodized Brushed Nickel
Depth:
6-15/16 in
Frame Type:
Frameless
Glass Thickness:
5/16 in
Glass Type:
Tempered, Clear
Height:
77-9/16 in
Length:
3 in
Product Type:
Shower Door
Shower Door Height Range:
76 in+
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Width:
59-5/8 in