81-5/8 x 59-5/8 in. Frameless Sliding 17 in. Shower Door in Anodized Brushed Nickel
Levity® 81-5/8 x 59-5/8 in. Frameless Sliding 17 in. Shower Door in Anodized Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 PT: 7-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Frameless design emphasizes glass and creates a sleek, minimalist look
- Innovative roller design with stainless steel bearings simplifies installation and provides out-of-plumb adjustability while glass is installed
- 17 in (432 mm) vertical handles with 1/4 in (6 mm) inside knob for easy opening and closing
- Cushioned center guide provides smooth, quiet sliding action
- CleanCoat®+ glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original CleanCoat. (Based on 2021 internal wear/abrasion testing using a microfiber cloth)
- Smooth, easy-to-clean wall jambs
- Frameless, 3/8" (10 mm) thick crystal clear tempered glass
- Anodized aluminum prevents rust and corrosion
- Fits opening widths 56-5/8" - 59-5/8" (1438 - 1514 mm)
- 81-5/8" (2073 mm) high, with a lofty 75-5/8" (1921 mm) minimum head clearance
Specifications
- ANSI:
- ANSI Z97.1
- Collection:
- Levity®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Anodized Brushed Nickel
- Frame Type:
- Frameless
- Glass Thickness:
- 3/8 in
- Glass Type:
- Tempered, Clear
- Height:
- 81-5/8 in
- Product Type:
- Shower Door
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Width:
- 59-5/8 in