This product requires certification to purchase.

81-5/8 x 59-5/8 in. Frameless Sliding Shower Door in Matte Black

You last purchased this on
 
KOHLER

Levity® 81-5/8 x 59-5/8 in. Frameless Sliding Shower Door in Matte Black

  • Fast #
  • Part #K702429-L-BL
  • Item #9792649
  • Manufacturer Part #702429-L-BL
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Levity® 81-5/8 x 59-5/8 in. Frameless Sliding Shower Door in Matte Black

  • Fast #
  • Part #K702429-L-BL
  • Item #9792649
  • Manufacturer Part #702429-L-BL
4.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 7
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides smooth, quiet sliding action
  • Vertical blade handles accentuate the contemporary style
  • CleanCoat nanotechnology provides a smooth, nonstick surface to help prevent buildup of water stains, bacteria and mildew on your glass, to make it easy to clean and keep it looking like new
  • CleanCoat®+ glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original Cleancoat (based on 2021 internal wear/abrasion testing using a microfiber cloth)
  • Smooth, easy-to-clean wall jambs
  • Frameless design emphasizes glass and creates a sleek, minimalist look
  • 17" (432 mm) vertical handles with 1/4" (6 mm) inside knob for easy opening and closing
  • Tempered glass ensures enhanced safety and durability
  • Requires Certification

Specifications

ANSI:
ANSI Z97.1
Collection:
Levity®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Frame Type:
Frameless
Glass Thickness:
3/8 in
Glass Type:
Tempered, Clear
Height:
81-5/8 in
Product Type:
Shower Door
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
Shower Door Height Range:
76 in+
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Width:
59-5/8 in