This product requires certification to purchase.

78-1/4 x 59-5/8 in. Frameless Sliding Shower Door in Brushed Nickel

You last purchased this on
 
KOHLER

Levity® 78-1/4 x 59-5/8 in. Frameless Sliding Shower Door in Brushed Nickel

  • Fast #
  • Part #K702423-L-BNK
  • Item #9868751
  • Manufacturer Part #702423-L-BNK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Levity® 78-1/4 x 59-5/8 in. Frameless Sliding Shower Door in Brushed Nickel

  • Fast #
  • Part #K702423-L-BNK
  • Item #9868751
  • Manufacturer Part #702423-L-BNK
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 7
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Frameless design emphasizes glass and creates a sleek, minimalist look.
  • Frameless, 5/16-inch-thick Crystal Clear tempered glass.
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed.
  • Door tracking system features a hidden, cushioned center guide for smooth, quiet sliding action.
  • Smooth, easy-to-clean wall jambs.
  • Vertical blade handles accentuate the contemporary style.
  • CleanCoat® technology creates a barrier between the water and glass to help keep your shower door looking new.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
CARB OTC LEED Compliant:
No
Collection:
Levity®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-15/16 in
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
5/16 in
Glass Type:
Crystal Clear, Tempered
Handle Type:
Blade
Height:
78 in
IAPMO Listed:
No
Length:
2-15/16 in
NSF Certified:
No
Product Type:
Shower Door
Shower Door Height Range:
76 in+
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Width:
59-5/8 in