Loft Step Trash Can in Black Stainless
Loft Step Trash Can in Black Stainless
Frequently Purchased Together
Product Details
Product Details
- 8-Gallon (30.3 Liter)
- 25.5" Height (33.4" with Lid Open) x 14.6" Width x 11.2" Depth
- Compact Design - Fits in tight spaces
- Fingerprint Proof - Stays cleaner longer
- Effortless Bag Exchange - Raised liner and rim locks open for easy bag change
- Quiet-Close Lid - Lid closes gently and silently
- Removable Liner - Liner is easy to remove for cleaning
- Won't Scuff - Hinge design protects the wall
- Space-Saving - Fits snug against the wall
- Hands-Free Operation - Lid opens with durable foot pedal
Documents
Specifications
- ADA Compliant:
- No
- Capacity:
- 8 gal
- Color Finish Name:
- Black Stainless
- Depth:
- 11-3/16 in
- FM Approved:
- No
- Height:
- 25-7/16 in
- Installation Type:
- Freestanding
- Length:
- 14-5/8 in
- Material:
- Stainless Steel
- Product Type:
- Waste Container, Container
- UL Listed:
- No
- Weight:
- 17.48 lb
- Width:
- 14-5/8 in