This product requires certification to purchase.

Hand Shower Holder in Matte Black

You last purchased this on
 
KOHLER

Loure® Hand Shower Holder in Matte Black

  • Fast #
  • Part #K14791-BL
  • Item #9297928
  • Manufacturer Part #14791-BL
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Loure® Hand Shower Holder in Matte Black

  • Fast #
  • Part #K14791-BL
  • Item #9297928
  • Manufacturer Part #14791-BL
4.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with a handshower (sold separately)
  • Integrated supply and holder reduces the number of components needed in the shower space, allowing for a clean, contemporary look
  • Pivots and rotates to position handshower at desired angle
  • Includes check valve for backflow prevention
  • 5-in (127 mm) x 2-3/16-in (56 mm) x 2-3/16-in (56 mm)
  • Coordinates with Loure and Stance® faucets and accessories
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Loure®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Hand Shower Holder
Fits Brand:
KOHLER
GSA Approved:
No
Height:
2-27/100 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
5 in
Material:
Metal
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
4-49/50 in