Single Handle Diverter Valve Trim in Polished Chrome
Loure® Single Handle Diverter Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 150-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- KOHLER finishes resist corrosion, tarnishing and exceeding industry durability standards 2X
- Fluid design lines for ease of cleaning
- Premium material construction for durability and reliability
- Rite-Temp® pressure balancing technology maintains water temperature within +/-3 Deg F
- High temperature limit stop allows you to preset a comfortable maximum temperature to avoid scalding
- Optimal water coverage provided by large showerhead diameter
- Valve allows for sweat or thread connection
- Ease of installation with slip-fit connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.2
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.2, CSA B651
- Collection:
- Loure®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6-1/4 in
- Escutcheon Width:
- 6-1/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-1/4 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Shower Arm Reach:
- 4-17/32 in
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 6-1/4 in