Slidebar Trim Kit in Polished Chrome
Loure® Slidebar Trim Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 576-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This contemporary trim kit provides customized styling to the basic slide bar
- Solid brass construction for durability and reliability
- Available in a variety of Kohler® finishes to customize your bathroom decor beautifully
- Adds the perfect finishing touch for your shower
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Loure®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Slide Bar Trim
- Fits Brand:
- KOHLER
- IAPMO Listed:
- No
- Length:
- 1/4 in
- Material:
- Brass
- NSF Certified:
- No
- UPC:
- 650531895783
- WaterSense Labeled:
- No
- Width:
- 2-1/4 in