This product requires certification to purchase.

Elongated Open Front Toilet Seat in White

You last purchased this on
 
KOHLER

Lustra™ Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #K4679-CA-0
  • Item #1019421
  • Manufacturer Part #4679-CA-0
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Lustra™ Elongated Open Front Toilet Seat in White

  • Fast #
  • Part #K4679-CA-0
  • Item #1019421
  • Manufacturer Part #4679-CA-0
3.5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 90
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Elongated, open-front toilet seat
  • With 1 in bumpers that add 2 in of height to the toilet
  • Includes an antimicrobial agent that protects the toilet seat from odor- and stain-causing bacteria, mold and mildew, Antimicrobial agent does not protect the user from disease-causing bacteria
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Lustra™
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
1-1/8 in
IAPMO Listed:
No
Length:
14-5/16 in
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Open Front
Width:
19-1/16 in