Elongated Open Front Toilet Seat with Cover in White
Lustra™ Elongated Open Front Toilet Seat with Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 96-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Open-front seat with lid
- Stainless-steel mounting bolts
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- CARB OTC LEED Compliant:
- No
- Collection:
- Lustra™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18 in
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- Yes
- Length:
- 14-3/16 in
- Material:
- Plastic
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Open Front
- UPC:
- 040688084770
- Width:
- 18 in