This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in Navy

You last purchased this on
 
KOHLER

Lustra™ Quick-Release™ Elongated Closed Front Toilet Seat with Cover in Navy

  • Fast #
  • Part #K4652-52
  • Item #2273
  • Manufacturer Part #4652-52
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Lustra™ Quick-Release™ Elongated Closed Front Toilet Seat with Cover in Navy

  • Fast #
  • Part #K4652-52
  • Item #2273
  • Manufacturer Part #4652-52
5 out of 5 Customer Rating

X Points
Color Finish Name: Navy Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Quick-Release™ hinges allow seat to be unlatched from the toilet for easy removal and convenient cleaning (no tools required)
  • Quick-Attach® hardware for fast and secure installation
  • Color matched plastic hinges
  • Sturdy and chip-resistant polypropylene with a finish that won't stain or peel
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
CARB OTC LEED Compliant:
No
Collection:
Lustra™ Quick-Release™
Color Finish Category:
Blues
Color Finish Name:
Navy
GSA Approved:
No
Height:
1 in
IAPMO Listed:
Yes
Length:
17-13/16 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Width:
14-3/16 in