Round Open Front Toilet Seat in White
Lustra™ Round Open Front Toilet Seat in White
Frequently Purchased Together
Product Details
Product Details
- Kohler® plumbing products mean beautiful form as much as reliable function
- Round open-front toilet seat
- Sturdy and chip-resistant polypropylene with a finish that won't stain or peel
- Check hinge
- Toilet seat type: Open front
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Lustra™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 1-1/8 in
- IAPMO Listed:
- No
- Length:
- 16-1/4 in
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Open Front
- Width:
- 15-1/8 in