This product requires certification to purchase.

Flush Actuator Plate in Polished Chrome for K-18829-NA

You last purchased this on
 
KOHLER

Lynk™ Flush Actuator Plate in Polished Chrome for K-18829-NA

  • Fast #
  • Part #K75890-CP
  • Item #7116449
  • Manufacturer Part #75890-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Lynk™ Flush Actuator Plate in Polished Chrome for K-18829-NA

  • Fast #
  • Part #K75890-CP
  • Item #7116449
  • Manufacturer Part #75890-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • For use with Kohler® K-18829-NA 2"x4" in-wall tank and carrier system
  • Dual flush actuator offers a choice of 08 or 16 gpf
  • Large flush actuator plate opening can be removed for easy access to the inner tank
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Brand Model Compatibility:
K-18829-NA 2 in x 4 in In-Wall Tank and Carrier System
Collection:
Lynk™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.6 gpf
Length:
7/16 in
Product Type:
Actuator Plate
WaterSense Labeled:
Yes
Width:
8-7/8 in