Flush Actuator Plate in White
Lynk™ Flush Actuator Plate in White
Package Quantity Info:
Each: 1 Case: 30-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with Kohler® K-18829-NA 2"x4" in-wall tank and carrier system
- Dual flush actuator offers a choice of 08 or 16 gpf
- Large flush actuator plate opening can be removed for easy access to the inner tank
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- K-18829-NA 2 in x 4 in In-Wall Tank and Carrier System
- Collection:
- Lynk™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7/16 in
- Flow Rate:
- 1.6 gpf
- Height:
- 6-5/16 in
- Length:
- 7/16 in
- Product Type:
- Actuator Plate
- UPC:
- 885612504722
- WaterSense Labeled:
- Yes
- Width:
- 8-7/8 in