Stainless Steel Sink Rack
Lyric™ Stainless Steel Sink Rack
Frequently Purchased Together
Product Details
Product Details
- Fits in the rectangular bowl of the RH20910-NA kitchen sink.
- Helps protect sink surface from daily wear.
- Rubber feet provide added protection.
- Fits in the rectangular bowl of the K-RH20910-NA Lyric kitchen sink.
- Durable stainless-steel construction.
- Dishwasher safe.
Documents
Specifications
- Brand Model Compatibility:
- K-RH20910-NA
- CARB OTC LEED Compliant:
- No
- Collection:
- Lyric™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 29-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Sink Rack
- Shape:
- Rectangular
- Size:
- 29-3/4 in x 16-1/16 in
- Weight:
- 3 lb
- Width:
- 16-1/16 in