This product requires certification to purchase.

Drop-in Basin in White

You last purchased this on
 
KOHLER

Man's Lav™ Drop-in Basin in White

  • Fast #
  • Part #K2885-1-0
  • Item #595715
  • Manufacturer Part #2885-1-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Man's Lav™ Drop-in Basin in White

  • Fast #
  • Part #K2885-1-0
  • Item #595715
  • Manufacturer Part #2885-1-0
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single faucet hole
  • Sloped rectangular basin
  • Overflow drain
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B651
Collection:
Man's Lav™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
GSA Approved:
No
IAPMO Listed:
No
Length:
28 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
24 in x 13 in x 4-1/4 in
Sink Depth:
7-7/8 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Enameled Cast Iron
Sink Size Range:
26 in - 30.99 in
Vessel Only:
No
WaterSense Labeled:
No
Width:
19 in