1-1/4 in. Cabinet Knob
Margaux® 1-1/4 in. Cabinet Knob
Frequently Purchased Together
Product Details
Product Details
- Premium metal construction for durability
- KOHLER® finishes resist corrosion and tarnishing
- Coordinates with other products in the Margaux® collection
- Installation hardware and template included
Specifications
- ADA Compliant:
- No
- Collection:
- Margaux®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Height:
- 15/16 in
- Length:
- 15/16 in
- Material:
- Metal, Zinc
- Origin:
- Domestic
- Product Type:
- Cabinet Knob
- Width:
- 1-1/4 in