This product requires certification to purchase.

10-5/8 in.Shower Arm and Flange in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Margaux® 10-5/8 in.Shower Arm and Flange in Vibrant Brushed Nickel

  • Fast #
  • Part #K16280-BN
  • Item #3294223
  • Manufacturer Part #16280-BN
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Margaux® 10-5/8 in.Shower Arm and Flange in Vibrant Brushed Nickel

  • Fast #
  • Part #K16280-BN
  • Item #3294223
  • Manufacturer Part #16280-BN
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 68
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Arm reach: 10-5/8"
  • Fluid design lines for easy cleaning
  • For use with Kohler® showerheads (sold separately)
  • Coordinates with Margaux® faucets and accessories
  • Requires Certification

Specifications

ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Margaux®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
10-5/8 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
2-1/8 in