Margaux®
Frequently Purchased Together
Product Details
Product Details
- Premium metal construction for durability
- KOHLER® finishes resist corrosion and tarnishing
- Coordinates with other products in the Margaux® collection
- Installation hardware and template included
Specifications
- ADA Compliant:
- No
- Collection:
- Margaux®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Length:
- 3-1/2 in
- Material:
- Metal, Zinc
- Origin:
- Domestic
- Product Type:
- Cabinet Pull
- Width:
- 1-1/2 in