This product requires certification to purchase.

Single Handle Diverter Valve Trim in Vibrant® Brushed Bronze

You last purchased this on
 
KOHLER

Margaux® Single Handle Diverter Valve Trim in Vibrant® Brushed Bronze

Brand image
You last purchased this on
 
KOHLER

Margaux® Single Handle Diverter Valve Trim in Vibrant® Brushed Bronze

  • Fast #
  • Part #KT16242-4-BV
  • Item #3294176
  • Manufacturer Part #T16242-4-BV
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Premium-material construction for durability and reliability
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Trim requires valve to complete
  • Completes Margaux® design solution with Kohler® fixtures and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Margaux®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No