This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Bronze

You last purchased this on
 
KOHLER

Margaux® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Bronze

  • Fast #
  • Part #KTS16235-4-BV
  • Item #7182137
  • Manufacturer Part #TS16235-4-BV
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Margaux® Single Handle Pressure Balancing Valve Trim in Vibrant® Brushed Bronze

  • Fast #
  • Part #KTS16235-4-BV
  • Item #7182137
  • Manufacturer Part #TS16235-4-BV
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This new Kohler® K-TS16235-4 trim replaces the existing Kohler® K-T16235-4 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal lever handle
  • Coordinates with Margaux® faucets and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Margaux®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Depth:
4-7/16 in
Diameter:
6-3/8 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7-3/16 in
IAPMO Listed:
No
Length:
6-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
6-1/2 in
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Width:
6-1/2 in