This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Polished Chrome

You last purchased this on
 
KOHLER

Margaux® Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #KT16239-4-CP
  • Item #3294280
  • Manufacturer Part #T16239-4-CP
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Margaux® Single Handle Thermostatic Valve Trim in Polished Chrome

  • Fast #
  • Part #KT16239-4-CP
  • Item #3294280
  • Manufacturer Part #T16239-4-CP
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 150
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Trim requires valve to complete
  • Completes Margaux® design solution with Kohler® fixtures and accessories
  • Premium-material construction for durability and reliability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Margaux®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Type:
Lever
IAPMO Listed:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
3-11/16 in
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No