This product requires certification to purchase.

Square Closed Towel Ring in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Margaux® Square Closed Towel Ring in Vibrant Brushed Nickel

  • Fast #
  • Part #K16254-BN
  • Item #3312539
  • Manufacturer Part #16254-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Margaux® Square Closed Towel Ring in Vibrant Brushed Nickel

  • Fast #
  • Part #K16254-BN
  • Item #3312539
  • Manufacturer Part #16254-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Margaux®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
3-1/2 in
Diameter:
7-1/2 in
Height:
8-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Metal
Mount Type:
Wall
Projection:
3-1/2 in
Ring Type:
Closed
Shape:
Square
Width:
3-1/2 in