This product requires certification to purchase.

Vertical Spray Bidet Faucet with Double Lever Handle in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

Margaux® Vertical Spray Bidet Faucet with Double Lever Handle in Vibrant Polished Nickel

  • Fast #
  • Part #K16238-4-SN
  • Item #3294131
  • Manufacturer Part #16238-4-SN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Margaux® Vertical Spray Bidet Faucet with Double Lever Handle in Vibrant Polished Nickel

  • Fast #
  • Part #K16238-4-SN
  • Item #3294131
  • Manufacturer Part #16238-4-SN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 85
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Material: Solid brass
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Fluid design lines for ease of cleaning
  • Complements Margaux® faucet and accessory line
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Bidet Type:
Vertical
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Margaux®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Fixture Mount
Flow Rate:
2.2 gpm
Handle Type:
Lever
IAPMO Listed:
No
Length:
2-1/8 in
NSF Certified:
No
Number of Handles:
Two Handle
Spout Height:
6-1/8 in
Spout Reach:
2-1/4 in
Trim Only:
No
WaterSense Labeled:
No
Width:
5-1/2 in