This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Margaux® Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel

  • Fast #
  • Part #K16255-BN
  • Item #3312480
  • Manufacturer Part #16255-BN
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Margaux® Wall Mount Toilet Tissue Holder in Vibrant Brushed Nickel

  • Fast #
  • Part #K16255-BN
  • Item #3312480
  • Manufacturer Part #16255-BN
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 160
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Vertical holder makes changing toilet tissue quick and simple
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Margaux® collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Margaux®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
4-1/2 in
Height:
7 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
3 in
Material:
Metal
Mount Type:
Wall
Pivoting:
No
Projection:
4-1/2 in
Width:
3 in