66 in. x 36 in. Whirlpool Alcove Bathtub with Right Drain in White
Mariposa® 66 in. x 36 in. Whirlpool Alcove Bathtub with Right Drain in White
Product Details
Product Details
- Single-speed whirlpool offers performance and value with 5 fully adjustable jets
- Hydromassage flow and direction can be controlled at each jet
- Hourglass shape adds style and elegance to your bathroom
- Integral apron
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Textured bottom surface
- Right-hand drain
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Bathtub Shape:
- Hourglass in Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.5, CSA B45.10
- Capacity:
- 67 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- IAPMO Listed:
- Yes
- Material:
- Acrylic
- Number of Jets:
- 5
- Number of Occupants:
- 1
- Overall Height:
- 20 in
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Pump Location:
- Left
- UL Listed:
- Yes
- Volts:
- 120V