66 x 36 in. Soaker Drop-In Bathtub with Reversible Drain in White
Mariposa® 66 x 36 in. Soaker Drop-In Bathtub with Reversible Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extra length and width enhance bathing comfort
- Models available with nailing flange
- Drop-in installation
- Material: Acrylic
- Designed for one-person bathing
- Textured bottom surface
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 24 in
- Basin Width:
- 48 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 67 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14 in
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 66 in
- Material:
- Acrylic
- Number of Occupants:
- 1
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- UL Listed:
- No
- UPC:
- 040688733227
- Weight:
- 65 lb
- Width:
- 35-22/25 in