This product requires certification to purchase.

72 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

KOHLER

Mariposa® 72 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #K1259-R-0
  • Item #500517
  • Manufacturer Part #1259-R-0
3.7 out of 5 Customer Rating
Brand image
KOHLER

Mariposa® 72 in. x 36 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #K1259-R-0
  • Item #500517
  • Manufacturer Part #1259-R-0
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for quick and easy installation
  • Three-wall alcove installation
  • Material: Acrylic
  • Designed for one-person bathing
  • Includes integral flange to simplify installation and prevent the possibility of water damage behind the wall
  • Textured bottom surface
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Basin Length:
24 in
Basin Width:
50 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
72 gal
Collection:
Mariposa®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
14 in
Drain Location:
Right
GSA Approved:
No
Height:
20 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
Length:
72 in
Material:
Acrylic
Number of Occupants:
1
Overall Height:
20 in
Overall Length:
72 in
Overall Width:
36 in
UL Listed:
No
UPC:
040688662879
Width:
36 in