This product requires certification to purchase.

72 x 36 in. Drop-In Bathtub with Reversible Drain in White

You last purchased this on
 
KOHLER

Mariposa® 72 x 36 in. Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1259-W1-0
  • Item #4490574
  • Manufacturer Part #1259-W1-0
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Mariposa® 72 x 36 in. Drop-In Bathtub with Reversible Drain in White

  • Fast #
  • Part #K1259-W1-0
  • Item #4490574
  • Manufacturer Part #1259-W1-0
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Hourglass shape adds style and elegance to your bathroom
  • Generous 6' length provides an incredibly spacious bathing area
  • Textured bottom surface
  • Reversible drain location
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1
ASTM:
ASTM E-162, ASTM E-662
Basin Shape:
Hour Glass
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
72 gal
Collection:
Mariposa®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Universal
GSA Approved:
No
Height:
20 in
IAPMO Listed:
No
Installation Type:
Drop-in
Material:
Acrylic
Number of Occupants:
1
Overall Length:
72 in
Overall Width:
36 in
UL Listed:
No