3/4 in. NPT Volume Control Valve
MasterShower® 3/4 in. NPT Volume Control Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Provides On/Off operation with precise control of water volume and intensity
- Single handle operation
- 10.0 gpm flow rate at 45 psi
- 3/4 in female NPT connections
- Ideal for use with Kohler thermostatic mixing valves
- Quarter-turn operation with ceramic disc cartridge
- Requires volume control valve trim
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- MasterShower®
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Flow Rate:
- 28 gpm
- Height:
- 3-3/16 in
- IAPMO Listed:
- No
- Length:
- 4-1/8 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Volume Control Valve
- Width:
- 1-3/4 in