This product requires certification to purchase.

6 in. Ceiling Mount Shower Arm and Flange in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

MasterShower® 6 in. Ceiling Mount Shower Arm and Flange in Vibrant Polished Nickel

  • Fast #
  • Part #K7394-SN
  • Item #4028738
  • Manufacturer Part #7394-SN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

MasterShower® 6 in. Ceiling Mount Shower Arm and Flange in Vibrant Polished Nickel

  • Fast #
  • Part #K7394-SN
  • Item #4028738
  • Manufacturer Part #7394-SN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with overhead rainheads
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
MasterShower®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Ceiling Mount
Length:
6 in
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/4 in