60 in. Hand Shower Hose in Vibrant® Brushed Bronze
MasterShower® 60 in. Hand Shower Hose in Vibrant® Brushed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 135-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hose length: 60"
- Swivel base helps reach target areas
- For use with a handshower (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Depth:
- 1-1/8 in
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- KOHLER
- Height:
- 60 in
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Length:
- 60 in
- Material:
- Metal
- NSF Certified:
- No
- WaterSense Labeled:
- No