60 in. Hand Shower Hose in Vibrant® Brushed Moderne Brass
MasterShower® 60 in. Hand Shower Hose in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- 60-inch hose length
- Swivel base helps reach target areas
- For use with a handshower (sold separately)
- Kohler finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- MasterShower®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- Hose Length:
- 60 in
- IAPMO Listed:
- No
- Length:
- 60 in
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No