This product requires certification to purchase.

7-1/2 in. Shower Arm and Flange in Vibrant® Brushed Moderne

KOHLER

MasterShower® 7-1/2 in. Shower Arm and Flange in Vibrant® Brushed Moderne

  • Fast #
  • Part #K7397-2MB
  • Item #8965175
  • Manufacturer Part #7397-2MB
5 out of 5 Customer Rating
Brand image
KOHLER

MasterShower® 7-1/2 in. Shower Arm and Flange in Vibrant® Brushed Moderne

  • Fast #
  • Part #K7397-2MB
  • Item #8965175
  • Manufacturer Part #7397-2MB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal construction
  • 1/2-in -14 NPT thread both ends
  • Wall-mount flange
  • Kohler Faucet Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
MasterShower®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
7-1/2 in
Material:
Metal
NSF Certified:
No
Shower Arm Reach:
7-1/2 in
UL Listed:
No
UPC:
885612731982
WaterSense Labeled:
No
Width:
2-1/4 in