This product requires certification to purchase.

72 in. Hand Shower Hose in Vibrant® Brushed Bronze

KOHLER

MasterShower® 72 in. Hand Shower Hose in Vibrant® Brushed Bronze

  • Fast #
  • Part #K8593-BV
  • Item #7841520
  • Manufacturer Part #8593-BV
3.4 out of 5 Customer Rating
Brand image
KOHLER

MasterShower® 72 in. Hand Shower Hose in Vibrant® Brushed Bronze

  • Fast #
  • Part #K8593-BV
  • Item #7841520
  • Manufacturer Part #8593-BV
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 72-inch hose length
  • Swivel base helps reach target areas
  • For use with a handshower (sold separately)
  • Durable metal construction
  • KOHLER finishes resist corrosion and tarnishing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CSA Certified:
CSA B651
Collection:
MasterShower®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Faucet Part Type:
Shower Hose
Fits Brand:
KOHLER
GSA Approved:
No
Hose Length:
72 in
IAPMO Listed:
No
Length:
72 in
Material:
Metal
NSF Certified:
No
UL Listed:
No
UPC:
885612745972
WaterSense Labeled:
No
Width:
7/8 in