72 in. Hand Shower Hose in Vibrant Brushed Moderne Brass
MasterShower® 72 in. Hand Shower Hose in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 72 in (1829 mm) hose length
- Swivel base helps reach target areas
- For use with a handshower (sold separately)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B651
- Collection:
- MasterShower®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- KOHLER
- Hose Length:
- 72 in
- Length:
- 72 in
- Material:
- Metal
- WaterSense Labeled:
- No