FNPT Transfer Valve
MasterShower® FNPT Transfer Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 135-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Transfers water flow to up to three separate components/outlets
- Components/outlets can be operated individually or in any combination of two components at the same time
- Supplied as a three-way transfer valve but can be configured onsite for two-way operation
- Single handle operation
- Using 1 outlet: 18 gpm flow rate at 45 psi, using 2 outlets: 20.8 gpm at 45 psi
- One 3/4 in FNPT inlet connection
- Three 1/2 in FNPT outlet connections
- Requires additional valve/s to control On/Off operation and temperature
- Requires transfer/diverter valve trim
Specifications
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Depth:
- 3-3/4 in
- End Connection 1:
- NPT
- End Connection 2:
- FNPT
- End Connections:
- NPT x FNPT
- Height:
- 3-5/8 in
- IAPMO Listed:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Transfer Valve
- WaterSense Labeled:
- No