This product requires certification to purchase.

Repair Kit for Coralais™ K-T15601-4, K-T15601-7, K-P15601-4N, K-P15601-4Y and K-T15621-7

You last purchased this on
 
KOHLER

MasterShower® Repair Kit for Coralais™ K-T15601-4, K-T15601-7, K-P15601-4N, K-P15601-4Y and K-T15621-7

  • Fast #
  • Part #K79632-CP
  • Item #1505891
  • Manufacturer Part #79632-CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

MasterShower® Repair Kit for Coralais™ K-T15601-4, K-T15601-7, K-P15601-4N, K-P15601-4Y and K-T15621-7

  • Fast #
  • Part #K79632-CP
  • Item #1505891
  • Manufacturer Part #79632-CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 150
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Kohler genuine part
  • Replacement plug button & screw kit
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
MasterShower®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Repair Kit
Fits Brand:
KOHLER
Fits Model:
Coralais™ K-T15601-4, K-T15601-7, K-P15601-4N, K-P15601-4Y, K-P15603, K-T15611-4, K-T15611-7, K-P15611-4N, K-P15613, K-T15621-4, K-T15621-7
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No