Shower Slide Bar in Brushed Chrome
MasterShower® Shower Slide Bar in Brushed Chrome
Product Details
Product Details
- Includes soap dish and adjustable mounting bracket
- For use with MasterShower® handshower systems
- Provides an adjustable height handshower that slides up and down along the bar
- Supports an adjustable handshower in a MasterShower® performance showering system
- Durable construction for years of reliable performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Height:
- 25 in
- IAPMO Listed:
- No
- Length:
- 6-1/2 in
- NSF Certified:
- No
- Width:
- 5-3/4 in